Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 70mA, 37mm
Mfr # 69822075
Zoro # G6042613
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69822075
- Zoro # G6042613
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
Lighting Technology | LED |
NEMA Rating | IP65 |
Sounder Included | No |
Current Drawn | 70mA |
Lamp Life | 50,000 hr |
Number of Lights | 2 |
Lens Design | Cylinder |
Flashes per Minute | 60 |
Tower Light Series | KOMPAKT 37 |
Light Modes | Flashing, Steady |
Lens Material | Polycarbonate |
Mounting | Direct |
Color | Green, Red |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Green, Red, Light Modes Flashing, Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 70mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7012)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Conduit Base (97584090)
- WERMA Wall Mount Bracket (96000041)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924004)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- Werma Safety Alarms and Warnings