Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 70mA, 37mm
Mfr # 69812075
Zoro # G6270579
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69812075
- Zoro # G6270579
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
NEMA Rating | IP65 |
Lighting Technology | LED |
Sounder Included | No |
Current Drawn | 70mA |
Lamp Life | 50,000 hr |
Tower Light Series | KOMPAKT 37 |
Number of Lights | 2 |
Flashes per Minute | 0 |
Light Modes | Steady |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Color | Green, Red |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Green, Red, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 70mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN62)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0441-RD_7X5 (LCU4-0441-RD_7X5)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- Werma Tower Lights