Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 60mA, 37mm
Mfr # 69843075
Zoro # G6264498
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 69843075
- Zoro # G6264498
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
Lighting Technology | LED |
NEMA Rating | IP65 |
Sounder Included | No |
Current Drawn | 60mA |
Flashes per Minute | 0 |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Light Modes | Steady |
Lens Design | Cylinder |
Number of Lights | 2 |
Tower Light Series | KOMPAKT 37 |
Color | Red, Yellow |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 60mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- DURABLE CORPORATION Durable Corporation 396S3239 32 in. W x 39 in. L Fingertip Entrance Mat (396S3239BK)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL (HW100FG (3XL))
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Surface Base (97584004)
- WERMA Tower Adapter, IP66, 40mm dia., 1-3/16" H (63081000)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- Werma Tower Lights