Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 40mA, 70mm
Mfr # 64924004
Zoro # G6049622
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Steady
- NEMA Rating IP65
- Sounder Included No
- Housing Material Polycarbonate
- Current Drawn 40mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64924004
- Zoro # G6049622
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 8 21/64 in |
Details
Sound Modes | Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Housing Material | Polycarbonate |
Current Drawn | 40mA |
Voltage | 24V AC/DC |
Lighting Technology | LED |
Lens Design | Cylinder |
Flashes per Minute | 60 |
Light Modes | Flashing, Steady |
Standards | cULus |
Number of Lights | 2 |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Item | Tower Light Assembly |
Tower Light Series | KombiSIGN 71 |
Color | Green, Red |
Mounting | Base |
Description
Tower Light Mounting Style Base, Number of Lights 2, Tower Light Color Green, Red, Light Modes Flashing, Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 8 21/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KombiSIGN 71, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 40mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, XL (DX1000)
- CONDOR Safety Glasses, Persuader Series, Anti-Scratch, Frameless, Black Arm, Clear Lens (4EY98)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- Werma Safety Alarms and Warnings