Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 40mA, 70mm
Mfr # 64924002
Zoro # G6029961
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64924002
- Zoro # G6029961
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 8 21/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
NEMA Rating | IP65 |
Lighting Technology | LED |
Sounder Included | No |
Current Drawn | 40mA |
Tower Light Series | KombiSIGN 71 |
Light Modes | Flashing, Steady |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Flashes per Minute | 60 |
Number of Lights | 3 |
Color | Green, Red, Yellow |
Mounting | Base |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 8 21/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KombiSIGN 71, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 40mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, XL (AZ591)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 12 (26256)
- DEB Dispenser, 4L, Stoko Castridges (31504)
- BILCO CO Bilco® LU-1 Yellow Powder Coated Steel Ladder Safety Post (LU-1)
- WERMA Bracket Base (96000001)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Wall Mount Bracket (97584010)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- Werma Safety Alarms and Warnings