Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 30mA, 70mm
Mfr # 64924006
Zoro # G6311188
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 64924006
- Zoro # G6311188
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 10 29/32 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
NEMA Rating | IP65 |
Lighting Technology | LED |
Sounder Included | No |
Current Drawn | 30mA |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Tower Light Series | KombiSIGN 71 |
Lamp Life | 50,000 hr |
Number of Lights | 2 |
Light Modes | Flashing, Steady |
Mounting | Support Tube |
Color | Green, Red |
Description
Tower Light Mounting Style Support Tube, Number of Lights 2, Tower Light Color Green, Red, Light Modes Flashing, Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 10 29/32 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KombiSIGN 71, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 30mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- SAS SAFETY BACK SUPPORT BELT XXL (SA7165)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- WERMA Wall Mount Bracket (96000014)
- Werma Safety Alarms and Warnings