Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 30mA, 70mm
Mfr # 64924005
Zoro # G6318930
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Steady
- NEMA Rating IP65
- Sounder Included No
- Current Drawn 30mA
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64924005
- Zoro # G6318930
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 13 31/64 in |
Details
Sound Modes | Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Current Drawn | 30mA |
Housing Material | Polycarbonate |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Voltage | 24V AC/DC |
Standards | cULus |
Flashes per Minute | 60 |
Item | Tower Light Assembly |
Lighting Technology | LED |
Light Modes | Flashing, Steady |
Lens Material | Polycarbonate |
Tower Light Series | KombiSIGN 71 |
Number of Lights | 3 |
Mounting | Support Tube |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 13 31/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KombiSIGN 71, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 30mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 6 Keys, Purple, PK6 (CPT-PRP-25PL-KD6PK)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- FIRST ALERT Plug-In Co Detector (1039730)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- WERMA Mounting Base, Black (64080000)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- WERMA Tower Light Assembly, 24VAC/DC, 135mA, 37mm (69815075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- Werma Safety Alarms and Warnings