Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 30mA
Mfr # 69140055
Zoro # G6050788
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 105mm x 48mm
- Sound Modes Intermittent, Steady
- Housing Material ABS, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69140055
- Zoro # G6050788
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 105mm x 48mm |
Height | 7 43/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Intermittent, Steady |
Housing Material | ABS, Polycarbonate |
Lighting Technology | LED |
NEMA Rating | IP65 |
Current Drawn | 30mA |
Sounder Included | No |
Sound Level | 80dB |
Lamp Life | 50,000 hr |
Light Modes | Flashing, Steady |
Flashes per Minute | 60 |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Tower Light Series | FlatSIGN |
Number of Lights | 3 |
Mounting | Bracket |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Bracket, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 105mm x 48mm, Overall Height 7 43/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series FlatSIGN, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 80dB, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- MCR SAFETY Industry Grade Pigskin Driver Str, M, PK12 (3400M)
- WERMA Wall Mount Bracket (96000001)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- Werma Tower Lights