Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 30mA
Mfr # 69130055
Zoro # G6045790
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 105mm x 48mm
- Sound Modes Intermittent, Steady
- Housing Material ABS, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69130055
- Zoro # G6045790
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 105mm x 48mm |
Height | 7 43/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Intermittent, Steady |
Housing Material | ABS, Polycarbonate |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 30mA |
Sounder Included | No |
Light Modes | Flashing, Steady |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Number of Lights | 3 |
Flashes per Minute | 60 |
Tower Light Series | FlatSIGN |
Mounting | Bracket |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Bracket, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 105mm x 48mm, Overall Height 7 43/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series FlatSIGN, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 30mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fit Testing Kit, Bitrex (697444)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0014R/9H)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Surface Base (97584004)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- Werma Safety Alarms and Warnings