Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 30mA
Mfr # 69110055
Zoro # G6042327
original price:
$226.69
17% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 105mm x 48mm
- Sound Modes Intermittent, Steady
- Housing Material ABS, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69110055
- Zoro # G6042327
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 105mm x 48mm |
Height | 7 43/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Intermittent, Steady |
Housing Material | ABS, Polycarbonate |
Lighting Technology | LED |
NEMA Rating | IP65 |
Sounder Included | No |
Current Drawn | 30mA |
Flashes per Minute | 60 |
Tower Light Series | FlatSIGN |
Light Modes | Flashing, Steady |
Number of Lights | 3 |
Lens Design | Cylinder |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Mounting | Bracket |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Bracket, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 105mm x 48mm, Overall Height 7 43/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series FlatSIGN, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 30mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- TASCO Multi-Position Ear Muffs, 29 dB, Sound Star, Gray/Red (100-22900)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6, Number of Pins: 5 (A1106KAS6GRN)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- Werma Safety Alarms and Warnings