Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 200mA, 37mm
Mfr # 69946075
Zoro # G6040942
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Steady
- NEMA Rating IP65
- Sounder Included No
- Lens Design Cylinder
- Flashes per Minute 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69946075
- Zoro # G6040942
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 9 1/2 in |
Details
Sound Modes | Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Lens Design | Cylinder |
Flashes per Minute | 0 |
Current Drawn | 200mA |
Voltage | 24V AC/DC |
Lamp Life | 50,000 hr |
Lighting Technology | LED |
Housing Material | Polycarbonate |
Standards | cULus |
Item | Tower Light Assembly |
Lens Material | Polycarbonate |
Light Modes | Steady |
Sound Level | 85dB |
Number of Lights | 5 |
Tower Light Series | KOMPAKT 37 |
Mounting | Direct |
Color | Blue, Clear, Green, Red, Yellow |
Description
Tower Light Mounting Style Direct, Number of Lights 5, Tower Light Color Blue, Clear, Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 9 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- KISHIGO 4X-5X, Black Enhanced Visibility Economy Mesh Vest (B120-4X-5X)
- CARHARTT Watch Cap, Acrylic, Cuffed Beanie, Covers Ears/Head, Black, Universal Size (A18-BLK OFA)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 40mm (63930001)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- Werma Tower Lights