Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 175mA, 37mm
Mfr # 69816075
Zoro # G6031188
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Steady
- NEMA Rating IP65
- Sounder Included No
- Lighting Technology LED
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69816075
- Zoro # G6031188
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 9 1/2 in |
Details
Sound Modes | Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Lighting Technology | LED |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Number of Lights | 5 |
Item | Tower Light Assembly |
Light Modes | Steady |
Lamp Life | 50,000 hr |
Standards | cULus |
Housing Material | Polycarbonate |
Voltage | 24V AC/DC |
Current Drawn | 175mA |
Lens Design | Cylinder |
Tower Light Series | KOMPAKT 37 |
Color | Blue, Clear, Green, Red, Yellow |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 5, Tower Light Color Blue, Clear, Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 9 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 175mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- SIGNMISSION OSHA, Keep Closed Fire Door Do Not Block, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-MISC-D-35-L-19500-10PK)
- ACCUFORM Danger Tag, 3-1/4"WX5-3/4"H, PK25 (MLT600LPP)
- MOLDEX N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20 (2200N95)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- Werma Tower Lights