Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 160mA, 37mm
Mfr # 69944075
Zoro # G6247083
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Steady
- NEMA Rating IP65
- Sounder Included No
- Sound Level 85dB
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69944075
- Zoro # G6247083
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 8 13/64 in |
Details
Sound Modes | Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Sound Level | 85dB |
Number of Lights | 4 |
Lighting Technology | LED |
Voltage | 24V AC/DC |
Current Drawn | 160mA |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Tower Light Series | KOMPAKT 37 |
Flashes per Minute | 0 |
Item | Tower Light Assembly |
Housing Material | Polycarbonate |
Standards | cULus |
Lens Design | Cylinder |
Light Modes | Steady |
Mounting | Direct |
Color | Clear, Green, Red, Yellow |
Description
Tower Light Mounting Style Direct, Number of Lights 4, Tower Light Color Clear, Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 8 13/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 160mA, Watts Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- ZING AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10 (7018)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Wall Mount Bracket (96000014)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- WERMA Conduit (97584025)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- Werma Tower Lights