Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 160mA, 37mm
Mfr # 69924075
Zoro # G6309532
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69924075
- Zoro # G6309532
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 8 13/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
Lighting Technology | LED |
NEMA Rating | IP65 |
Sounder Included | No |
Current Drawn | 160mA |
Lamp Life | 50,000 hr |
Sound Level | 85dB |
Flashes per Minute | 0 |
Lens Material | Polycarbonate |
Light Modes | Steady |
Tower Light Series | KOMPAKT 37 |
Lens Design | Cylinder |
Number of Lights | 4 |
Color | Clear, Green, Red, Yellow |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 4, Tower Light Color Clear, Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 8 13/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 160mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- OAKLEY SI Gascan Matte BLK w/ Prizm Maritime Polar (OO9014-4760)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.MD)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- Werma Safety Alarms and Warnings