Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 125mA, 37mm
Mfr # 69931075
Zoro # G6035263
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 69931075
- Zoro # G6035263
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 6 7/8 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | IP65 |
Sounder Included | No |
Current Drawn | 125mA |
Lens Design | Cylinder |
Sound Level | 85dB |
Number of Lights | 3 |
Lamp Life | 50,000 hr |
Flashes per Minute | 0 |
Light Modes | Steady |
Lens Material | Polycarbonate |
Tower Light Series | KOMPAKT 37 |
Mounting | Direct |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 6 7/8 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 125mA, Watts Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (19194)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- WERMA Bracket Base (96000001)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- Werma Tower Lights