Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 100mA, 37mm
Mfr # 69811075
Zoro # G6049211
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69811075
- Zoro # G6049211
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 6 7/8 in |
Cord Length | 2,000 mm |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 100mA |
Sounder Included | No |
Tower Light Series | KOMPAKT 37 |
Number of Lights | 3 |
Flashes per Minute | 0 |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Bulb Technology | LED |
Light Modes | Steady |
Mounting | Direct |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 6 7/8 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2,000 mm, Standards cULus, Current Drawn 100mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Putty, 8x4 In., Red-Brown (MPP+4"X8"*)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT XL 30/Cs (44454)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- WATSON GLOVES Stealth Hero - Small PR (373-S)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- WERMA Wall Mount Bracket (96000014)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- WERMA Bracket Base (96000001)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Conduit (97584025)
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- Werma Safety Alarms and Warnings