Shop All Tower Lights
Werma
Tower Light Assembly, 115VAC, 40mA, 70mm
Mfr # 64924003
Zoro # G6046719
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 115V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64924003
- Zoro # G6046719
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 8 21/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 115V AC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 40mA |
Sounder Included | No |
Tower Light Series | KombiSIGN 71 |
Lamp Life | 50,000 hr |
Number of Lights | 2 |
Light Modes | Flashing, Steady |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Color | Green, Red |
Mounting | Base |
Description
Tower Light Mounting Style Base, Number of Lights 2, Tower Light Color Green, Red, Light Modes Flashing, Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 8 21/64 in, Voltage 115V AC, NEMA Rating IP65, Tower Light Series KombiSIGN 71, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 40mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-08)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 070)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 LRG)
- FEDERAL SIGNAL Fire Alarm Pull Station, Red (MPEX)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63570075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 40mm (63930001)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- Werma Safety Alarms and Warnings