Shop All Tower Lights
Werma
Tower Light Assembly, 115 to 230VAC, 30mA
Mfr # 69140068
Zoro # G6040732
original price:
$353.00
10% off
new price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 115 to 230V AC
- Diameter 105mm x 48mm
- Housing Material ABS, Polycarbonate
- Sound Modes Intermittent, Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69140068
- Zoro # G6040732
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 105mm x 48mm |
Height | 7 43/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 115 to 230V AC |
Housing Material | ABS, Polycarbonate |
Sound Modes | Intermittent, Steady |
Lighting Technology | LED |
NEMA Rating | IP65 |
Current Drawn | 30mA |
Sounder Included | No |
Lens Material | Polycarbonate |
Tower Light Series | FlatSIGN |
Lens Design | Cylinder |
Number of Lights | 3 |
Sound Level | 80dB |
Lamp Life | 50,000 hr |
Flashes per Minute | 60 |
Light Modes | Flashing, Steady |
Color | Green, Red, Yellow |
Mounting | Bracket |
Description
Tower Light Mounting Style Bracket, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 105mm x 48mm, Overall Height 7 43/64 in, Voltage 115 to 230V AC, NEMA Rating IP65, Tower Light Series FlatSIGN, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 80dB, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- ARCGUARD Arc Flash Faceshield with Hard Hat (H20HTHAT)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, 2XL (LUX-SSETP2B-Y2X-CEVA_02)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- Werma Safety Alarms and Warnings