Shop All Tower Lights
Werma
Tower Light Assembly, 115 to 230VAC, 30mA
Mfr # 69130068
Zoro # G6047163
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 115 to 230V AC
- Diameter 105mm x 48mm
- Sound Modes Intermittent, Steady
- Housing Material ABS, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69130068
- Zoro # G6047163
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 105mm x 48mm |
Height | 7 43/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 115 to 230V AC |
Sound Modes | Intermittent, Steady |
Housing Material | ABS, Polycarbonate |
Lighting Technology | LED |
NEMA Rating | IP65 |
Current Drawn | 30mA |
Sounder Included | No |
Lamp Life | 50,000 hr |
Number of Lights | 3 |
Lens Material | Polycarbonate |
Tower Light Series | FlatSIGN |
Light Modes | Flashing, Steady |
Lens Design | Cylinder |
Flashes per Minute | 60 |
Color | Green, Red, Yellow |
Mounting | Bracket |
Description
Tower Light Mounting Style Bracket, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 105mm x 48mm, Overall Height 7 43/64 in, Voltage 115 to 230V AC, NEMA Rating IP65, Tower Light Series FlatSIGN, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 30mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- DUPONT Collared Chemical Resistant Coveralls, White, Tychem(R) 4000, Zipper (SL125BWH2XL001200)
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- WERMA Wall Mount Bracket (97584010)
- WERMA Conduit (97584025)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Wall Mount Bracket (96000001)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- Werma Tower Lights