Shop All Tower Lights
Werma
Tower Light Assembly, 115 to 230VAC, 30mA
Mfr # 69120068
Zoro # G6033260
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Intermittent, Steady
- NEMA Rating IP65
- Sounder Included No
- Lens Design Cylinder
- Voltage 115 to 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69120068
- Zoro # G6033260
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 105mm x 48mm |
Height | 7 43/64 in |
Details
Sound Modes | Intermittent, Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Lens Design | Cylinder |
Voltage | 115 to 230V AC |
Light Modes | Flashing, Steady |
Item | Tower Light Assembly |
Standards | cULus |
Flashes per Minute | 60 |
Sound Level | 80dB |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Housing Material | ABS, Polycarbonate |
Current Drawn | 30mA |
Tower Light Series | FlatSIGN |
Number of Lights | 3 |
Lighting Technology | LED |
Mounting | Bracket |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Bracket, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 105mm x 48mm, Overall Height 7 43/64 in, Voltage 115 to 230V AC, NEMA Rating IP65, Tower Light Series FlatSIGN, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 80dB, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924004)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- DAYTON Steel Wall Mount Bracket (26ZT32)
- Werma Safety Alarms and Warnings