Shop All Tower Lights
Werma
Tower Light, 120VAC, Amber, Green, Red
Mfr # 62960001
Zoro # G2777957
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Includes Bulbs
- Mode Steady, Flashing
- Light Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 62960001
- Zoro # G2777957
- Country of Origin Germany
- Category Tower Lights
Dimensions
Height | 8-5/8" |
Diameter | 50 mm |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Includes | Bulbs |
Mode | Steady, Flashing |
Light Modes | Steady |
Lamp Life | 2,500 hr |
Operating Temp. | -4 Degrees to 122 Degrees F |
Rating | IP54 |
Lens Design | Cylinder |
Current Drawn | 0.04A |
Item | Tower Light Assembly |
Mounting | Surface |
Color | Amber, Green, Red |
Lens Material | Plastic |
Voltage | 120V AC |
Housing Material | Plastic |
Number of Lights | 3 |
Standards | UL E164155 |
Lighting Technology | Bulb |
Lamp Watts | 15 W |
Description
Tower Light Mounting Style Surface, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Lighting Technology Bulb, Sounder Included No, Diameter 50 mm, Overall Height 8 5/8 in, Voltage 120V AC, NEMA Rating IP54, Lamp Life 2,500 hr, Housing Material Plastic, Lens Design Cylinder, Lens Material Plastic, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL E164155, Current Drawn 0.04A, Watts 15 W, Includes Bulbs, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- JACKSON SAFETY 4Pt Ratch Suspens Replace Charger Hard Hat (20422)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, W, PR (P89940)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Navy (8946-KIT)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Conduit Base (97584090)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63570075)
- WERMA Surface Base (97584004)
- Werma Tower Lights