Shop All Tower Lights
Werma
Tower Adapter, IP66, 40mm dia., 3-5/32"H
Mfr # 63073000
Zoro # G6049397
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Diameter 40 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 40 Series Terminal Elements
- Height 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63073000
- Zoro # G6049397
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 3 5/32 in |
Length | 1 37/64 in |
Width | 1 37/64 in |
Details
Item | Tower Adapter |
Standards | cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 40 Series Terminal Elements |
Tower Light Series | KombiSIGN 40 |
Rating | IP66 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Support Tube |
Color | Gray |
Description
Tower Light Mounting Style Support Tube, Tower Light Series KombiSIGN 40, Body Color Gray, For Use With KombiSIGN 40 Series Terminal Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 3 5/32 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards cULus, Tower Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1299-RD_7X5 (U5-1299-RD_7X5)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 M (03271 M)
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- CALLOWAY MILLS Black, 22 W x 34 L (900152234)
- WERMA Wall Mount Bracket (96000001)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- WERMA Conduit (97584025)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63570075)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- Werma Safety Alarms and Warnings