Shop All Tower Lights
Werma
Tower Adapter, IP66, 40mm dia., 3-5/32" H
Mfr # 63083000
Zoro # G6030871
product price: $16.49
/ea
$16.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 37/64 in
- Housing Material Polycarbonate
- Length 1 37/64 in
- Operating Temp. -22 Degrees to 140 Degrees F
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63083000
- Zoro # G6030871
- Country of Origin Germany
- Category Tower Lights
Dimensions
Width | 1 37/64 in |
Length | 1 37/64 in |
Diameter | 40 mm |
Height | 3 5/32 in |
Details
Housing Material | Polycarbonate |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66 |
Tower Light Series | KombiSIGN 40 |
For Use With | KombiSIGN 40 Series Terminal Elements |
Standards | cULus |
Item | Tower Adapter |
Mounting | Support Tube |
Color | Black |
Description
Tower Light Mounting Style Support Tube, Tower Light Series KombiSIGN 40, Body Color Black, For Use With KombiSIGN 40 Series Terminal Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 3 5/32 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards cULus, Tower Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (341M-07)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, M, PR (3201M)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Wall Mount Bracket (97584010)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- Werma Safety Alarms and Warnings