Shop All Tower Lights
Werma
Tower Adapter, IP66, 40mm dia., 2-1/8" H
Mfr # 63082000
Zoro # G6036961
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Diameter 40 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 40 Series Terminal Elements
- Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63082000
- Zoro # G6036961
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2 1/8 in |
Width | 1 37/64 in |
Length | 1 37/64 in |
Details
Item | Tower Adapter |
Standards | cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 40 Series Terminal Elements |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66 |
Tower Light Series | KombiSIGN 40 |
Mounting | Direct |
Color | Black |
Description
Tower Light Mounting Style Direct, Tower Light Series KombiSIGN 40, Body Color Black, For Use With KombiSIGN 40 Series Terminal Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 2 1/8 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards cULus, Tower Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Kevlar(R), 2 Ply Sleeve, 3In. Width, 18In. (41822)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- PREDATOR Cut/Impact Resistant Glove, A9, M, PR (PD4900M)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Bracket Base (96000001)
- WERMA Mounting Base, Black (64080000)
- WERMA Wall Mount Bracket (96000014)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- Werma Tower Lights