Shop All Tower Lights
Werma
Tower Adapter, IP66, 40mm dia., 1-9/64" H
Mfr # 63071000
Zoro # G6029593
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Housing Material Polycarbonate
- Width 1 37/64 in
- Standards cULus
- Tower Light Series KombiSIGN 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63071000
- Zoro # G6029593
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Width | 1 37/64 in |
Length | 1 37/64 in |
Height | 1 9/64 in |
Details
Housing Material | Polycarbonate |
Standards | cULus |
Tower Light Series | KombiSIGN 40 |
For Use With | KombiSIGN 40 Series Terminal Elements |
Operating Temp. | -22 Degrees to 140 Degrees F |
Item | Tower Adapter |
Rating | IP66 |
Color | Gray |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series KombiSIGN 40, Body Color Gray, For Use With KombiSIGN 40 Series Terminal Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 1 9/64 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards cULus, Tower Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADDIS Chest Wader 2Ply Sz8 (CA3901W8)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Red (GYERED500)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- 3M Foam Nitrile Coated Gloves, Palm Coverage, Brown, L, 120PK (CGL-GU)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- WERMA Conduit Base (97584090)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- Werma Tower Lights