Shop All Tower Lights
Werma
Tower Adapter, IP66, 40mm dia., 1-13/16" H
Mfr # 63072000
Zoro # G6030199
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Diameter 40 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 40 Series Terminal Elements
- Height 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63072000
- Zoro # G6030199
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 1 13/16 in |
Width | 1 37/64 in |
Length | 1 37/64 in |
Details
Item | Tower Adapter |
Standards | cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 40 Series Terminal Elements |
Rating | IP66 |
Tower Light Series | KombiSIGN 40 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Direct |
Color | Gray |
Description
Tower Light Mounting Style Direct, Tower Light Series KombiSIGN 40, Body Color Gray, For Use With KombiSIGN 40 Series Terminal Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 1 13/16 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards cULus, Tower Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MR0111ID)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Conduit (97584025)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- WERMA Wall Mount Bracket (97584010)
- SPRINGER CONTROLS CO Springer Controls / Texelco 70mm Complete Light Stack, 24V LED, BLK Term, G-R (LA-TCL92SB52)
- Werma Safety Alarms and Warnings