Shop All Tower Lights
Werma
Terminal Element, IP66, 40mm dia, 1-47/64"H
Mfr # 63070075
Zoro # G6034898
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Diameter 40 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 40 Series Light and Sound Elements
- Height 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63070075
- Zoro # G6034898
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 1 47/64 in |
Length | 1 37/64 in |
Width | 1 37/64 in |
Details
Item | Terminal Element |
Standards | CE, cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 40 Series Light and Sound Elements |
Operating Temp. | -22 Degrees to 140 Degrees F |
Tower Light Series | KombiSIGN 40 |
Rating | IP66 |
Mounting | Direct |
Color | Gray |
Description
Tower Light Mounting Style Direct, Tower Light Series KombiSIGN 40, Body Color Gray, For Use With KombiSIGN 40 Series Light and Sound Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 1 47/64 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards CE, cULus, Terminal Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDITEX Latex Exam Gloves, Latex, XL, 1000 PK (HM2022111925-LX-XL)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR426)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- WERMA Tower Light Module Multimode, 24VAC/DC (64743075)
- WERMA Wall Mount Bracket (96000041)
- WERMA Tower Light Assembly, 24VAC/DC, 135mA, 37mm (69815075)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- Werma Tower Lights