Shop All Tower Lights
Werma
Terminal Element, 70mm dia., 1-61/64" H
Mfr # 64088000
Zoro # G6296040
original price:
$124.00
17% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE
- Diameter 70 mm
- Housing Material Polyamide
- For Use With KombiSIGN 71/72 Series Light and Sound Components
- Height 1 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64088000
- Zoro # G6296040
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 1 61/64 in |
Length | 2 3/4 in |
Width | 2 3/4 in |
Details
Item | Terminal Element |
Standards | CE |
Housing Material | Polyamide |
For Use With | KombiSIGN 71/72 Series Light and Sound Components |
Tower Light Series | KombiSIGN 71 |
Rating | IP65 |
Operating Temp. | -4 Degrees to 122 Degrees F |
Mounting | Base |
Color | Black |
Description
Tower Light Mounting Style Base, Tower Light Series KombiSIGN 71, Body Color Black, For Use With KombiSIGN 71/72 Series Light and Sound Components, Housing Material Polyamide, Length 2 3/4 in, Width 2 3/4 in, Height 1 61/64 in, Diameter 70 mm, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Standards CE, Terminal Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marking Tape, Gray, 1in W, 90ft Roll L (91415)
- ERB SAFETY Vest, FlmeRetardantTreated, Hi-Viz, Lime, XL (65012)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- WERMA Bracket Base (96000001)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- WERMA Wall Mount Bracket (97584010)
- WERMA Conduit Base (97584090)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- Werma Safety Alarms and Warnings