Shop All Tower Lights
Werma
Terminal Element, 70mm dia., 1-43/64" H
Mfr # 64082000
Zoro # G6047172
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Diameter 70 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 71/72 Series Light and Sound Components
- Height 1 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 64082000
- Zoro # G6047172
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 1 43/64 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Details
Item | Terminal Element |
Standards | CE, cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 71/72 Series Light and Sound Components |
Tower Light Series | KombiSIGN 71 |
Rating | IP65 |
Operating Temp. | -4 Degrees to 122 Degrees F |
Mounting | Base |
Color | Black |
Description
Tower Light Mounting Style Base, Tower Light Series KombiSIGN 71, Body Color Black, For Use With KombiSIGN 71/72 Series Light and Sound Components, Housing Material Polycarbonate, Length 2 3/4 in, Width 2 3/4 in, Height 1 43/64 in, Diameter 70 mm, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Standards CE, cULus, Terminal Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15325)
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- Werma Safety Alarms and Warnings