Shop All Tower Lights
Werma
Terminal Element, 70mm dia., 1-27/64" H
Mfr # 64083000
Zoro # G6051460
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Diameter 70 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 71/72 Series Light and Sound Components
- Height 1 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 64083000
- Zoro # G6051460
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 1 27/64 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Details
Item | Terminal Element |
Standards | CE, cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 71/72 Series Light and Sound Components |
Tower Light Series | KombiSIGN 71 |
Operating Temp. | -4 Degrees to 122 Degrees F |
Rating | IP65 |
Mounting | Base |
Color | Black |
Description
Tower Light Mounting Style Base, Tower Light Series KombiSIGN 71, Body Color Black, For Use With KombiSIGN 71/72 Series Light and Sound Components, Housing Material Polycarbonate, Length 2 3/4 in, Width 2 3/4 in, Height 1 27/64 in, Diameter 70 mm, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Standards CE, cULus, Terminal Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-320)
- ACCUFORM Poster, Make A Play For, 18 x 24 In. (SP125156L)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- WERMA Conduit (97584025)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Assembly, 24VAC/DC, 135mA, 37mm (69815075)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- Werma Tower Lights