Shop All Tower Lights
Werma
Terminal Element, 70mm dia., 1-27/64" H
Mfr # 64081000
Zoro # G6028823
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Diameter 70 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 71/72 Series Light and Sound Components
- Height 1 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64081000
- Zoro # G6028823
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 1 27/64 in |
Length | 2 3/4 in |
Width | 2 3/4 in |
Details
Item | Terminal Element |
Standards | CE, cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 71/72 Series Light and Sound Components |
Tower Light Series | KombiSIGN 71 |
Rating | IP65 |
Operating Temp. | -4 Degrees to 122 Degrees F |
Mounting | Support Tube |
Color | Black |
Description
Tower Light Mounting Style Support Tube, Tower Light Series KombiSIGN 71, Body Color Black, For Use With KombiSIGN 71/72 Series Light and Sound Components, Housing Material Polycarbonate, Length 2 3/4 in, Width 2 3/4 in, Height 1 27/64 in, Diameter 70 mm, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Standards CE, cULus, Terminal Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- MSA SAFETY Sun Shade, For Use With MSA Brand Caps and Hat Orange (10098031)
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- BRADY Gate Valve Lockout, Red, Plastic, 3-1/2" H (148647)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Base with Tube (96069803)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Wall Mount Bracket (97584086)
- WERMA Wall Mount Bracket (96000001)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- Werma Safety Alarms and Warnings