Shop All Tower Lights
Werma
Terminal Element, 40mm dia., 1-47/64" H
Mfr # 63080075
Zoro # G6032490
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Diameter 40 mm
- Housing Material Polycarbonate
- For Use With KombiSIGN 40 Series Light and Sound Elements
- Height 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63080075
- Zoro # G6032490
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 1 47/64 in |
Width | 1 37/64 in |
Length | 1 37/64 in |
Details
Item | Terminal Element |
Standards | CE, cULus |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 40 Series Light and Sound Elements |
Rating | IP66 |
Tower Light Series | KombiSIGN 40 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Direct |
Color | Black |
Description
Tower Light Mounting Style Direct, Tower Light Series KombiSIGN 40, Body Color Black, For Use With KombiSIGN 40 Series Light and Sound Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 1 47/64 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards CE, cULus, Terminal Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, Uncoupled 1", 100ft., 1-Jacket (M10-100UC)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-RA_14X10 (U5-1096-RA_14X10)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- WERMA Wall Mount Bracket (96000041)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Bracket Base (96000001)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- Werma Tower Lights