Shop All Audible & Visual Signaling Devices
Werma
Multi-Tone Sounder, 9 to 28VDC, White, IP65
Mfr # 14095050
Zoro # G6030722
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Housing Material Polycarbonate/ABS Blend
- Decibels 115 dB
- Sound Pattern Continuous/Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 14095050
- Zoro # G6030722
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.3125 in |
Width | 3.9375 in |
Depth | 3.9375 in |
Diameter | 3.9375 in |
Details
Item | Multi-Tone Sounder |
Audible Alarm Type | Buzzer |
Visual Indicator Type | No Visual Indicator |
Housing Material | Polycarbonate/ABS Blend |
Voltage | 9 to 28V DC |
Decibels | 115 dB |
Color | White |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface, Wall |
Standards | CE |
Flashes per Minute | 0 |
Features | Clear Audible Warning, 32 Tones |
Housing Color | White |
Vibrating | No |
Operating Temp. | -40 Degrees to 158 Degrees F |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 9 to 28V DC, Decibels 115 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 4.3125 in, Width 3.9375 in, Depth 3.9375 in, Diameter 3.9375 in, Vibrating No, Housing Color White, Housing Material Polycarbonate/ABS Blend, Flashes per Minute 0, Rating IP 65, Operating Temp. -40 Degrees to 158 Degrees F, Features Clear Audible Warning, 32 Tones, Standards CE, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- WERMA Multi-Tone Sounder, 115 to 230VAC, White (14095060)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC (10700070)
- WERMA Audible Alarm, 115V (10701060)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- Werma Audible & Visual Signaling Devices