Shop All Audible & Visual Signaling Devices
Werma
Multi-Tone Sounder, 9 to 28VDC, Red, IP65
Mfr # 14015050
Zoro # G6030363
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Housing Material Polycarbonate/ABS Blend
- Visual Indicator Type No Visual Indicator
- Decibels 115 dB
- Sound Pattern Continuous/Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 14015050
- Zoro # G6030363
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.3125 in |
Width | 3.9375 in |
Depth | 3.9375 in |
Diameter | 3.9375 in |
Details
Item | Multi-Tone Sounder |
Audible Alarm Type | Buzzer |
Housing Material | Polycarbonate/ABS Blend |
Visual Indicator Type | No Visual Indicator |
Voltage | 9 to 28V DC |
Decibels | 115 dB |
Sound Pattern | Continuous/Pulse |
Color | Red |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface, Wall |
Standards | CE |
Operating Temp. | -40 Degrees to 158 Degrees F |
Housing Color | Red |
Flashes per Minute | 0 |
Features | Clear Audible Warning, 32 Tones |
Vibrating | No |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 9 to 28V DC, Decibels 115 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 4.3125 in, Width 3.9375 in, Depth 3.9375 in, Diameter 3.9375 in, Vibrating No, Housing Color Red, Housing Material Polycarbonate/ABS Blend, Flashes per Minute 0, Rating IP 65, Operating Temp. -40 Degrees to 158 Degrees F, Features Clear Audible Warning, 32 Tones, Standards CE, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP248)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- 2W INTERNATIONAL Premium Surveyor Vest, Green, Small, Class 2 (SV544GRC-2 S)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161309)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Multi-Tone Sounder, 115 to 230VAC, White (14095060)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC (10700070)
- WERMA Buzzer, 24VDC, Black, 1-31/32" W, IP65 (45010055)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- Werma Safety Alarms and Warnings