Shop All Tower Lights
Werma
Conduit
Mfr # 97584510
Zoro # G6041679
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Part
- For Use With KombiSIGN 71/72 Series Tower Lights
- Accessory Type Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 97584510
- Zoro # G6041679
- Country of Origin Germany
- Category Tower Lights
Details
Item | Conduit |
Type | Part |
For Use With | KombiSIGN 71/72 Series Tower Lights |
Accessory Type | Conduit |
Description
Conduit, For Use With KombiSIGN 71/72 Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-DG_12x18 (T1-2817-DG_12x18)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- RADIANS Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant (SE1-40)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924004)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- Werma Safety Alarms and Warnings