Shop All Tower Lights
Werma
Conduit
Mfr # 97584040
Zoro # G6048572
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KombiSIGN 71/72 Series Tower Lights
- Type Part
- Accessory Type Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 97584040
- Zoro # G6048572
- Country of Origin Germany
- Category Tower Lights
Details
Item | Conduit |
For Use With | KombiSIGN 71/72 Series Tower Lights |
Type | Part |
Accessory Type | Conduit |
Description
Conduit, For Use With KombiSIGN 71/72 Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER SZ9 BLK STL Toe Boots (31261.09)
- CHEMSORB Commando Universal Spill Containment Kit (SP30GA-COM)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- WERMA Wall Mount Bracket (96000041)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- Werma Tower Lights