Shop All Audible & Visual Signaling Devices
Werma
Buzzer, 24VDC, Black, 1-31/32" W, IP65
Mfr # 45030055
Zoro # G6039201
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type Beacon
- Housing Material Polycarbonate
- Voltage 24V DC
- Decibels 80 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 45030055
- Zoro # G6039201
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 3.0781 in |
Width | 1.9688 in |
Depth | 2.2031 in |
Diameter | 1.9688 in |
Details
Item | Buzzer |
Audible Alarm Type | Buzzer |
Visual Indicator Type | Beacon |
Housing Material | Polycarbonate |
Voltage | 24V DC |
Decibels | 80 dB |
Sound Pattern | Continuous/Pulse |
Color | Black |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface, Wall |
Standards | CE, CUL |
Operating Temp. | -4 Degrees to 122 Degrees F |
Flashes per Minute | 0 |
Features | Tamper Proof When Installed, Warning Acknowledgement Functionality |
Vibrating | No |
Housing Color | Yellow |
Description
Audible Alarm Type Buzzer, Visual Indicator Type Beacon, Voltage 24V DC, Decibels 80 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 3.0781 in, Width 1.9688 in, Depth 2.2031 in, Diameter 1.9688 in, Vibrating No, Housing Color Yellow, Housing Material Polycarbonate, Flashes per Minute 0, Rating IP 65, Operating Temp. -4 Degrees to 122 Degrees F, Features Tamper Proof When Installed, Warning Acknowledgement Functionality, Standards CE, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 010)
- CAROLINA SHOE Size 7 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- NMC Eye Wash Station Sign, M441R (M441R)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- WERMA Buzzer, 24VDC, Black, 1-31/32" W, IP65 (45010055)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- WERMA Buzzer, 115VAC, Black, 1-61/64" W, IP65 (15010067)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10900077)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- Werma Audible & Visual Signaling Devices