Shop All Audible & Visual Signaling Devices
Werma
Buzzer, 24VDC, Black, 1-31/32" W, IP65
Mfr # 45010055
Zoro # G6039999
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type Beacon
- Housing Material Polycarbonate
- Voltage 24V DC
- Decibels 80 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 45010055
- Zoro # G6039999
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.9063 in |
Width | 1.9688 in |
Depth | 2.2031 in |
Diameter | 1.9688 in |
Details
Audible Alarm Type | Buzzer |
Item | Buzzer |
Visual Indicator Type | Beacon |
Housing Material | Polycarbonate |
Voltage | 24V DC |
Decibels | 80 dB |
Color | Black |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface, Wall |
Standards | CE, CUL |
Operating Temp. | -4 Degrees to 122 Degrees F |
Housing Color | Red |
Vibrating | No |
Features | Tamper Proof When Installed |
Flashes per Minute | 0 |
Description
Audible Alarm Type Buzzer, Visual Indicator Type Beacon, Voltage 24V DC, Decibels 80 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 2.9063 in, Width 1.9688 in, Depth 2.2031 in, Diameter 1.9688 in, Vibrating No, Housing Color Red, Housing Material Polycarbonate, Flashes per Minute 0, Rating IP 65, Operating Temp. -4 Degrees to 122 Degrees F, Features Tamper Proof When Installed, Standards CE, cUL, Color Black, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- SOFT SCRUB Cleaning Gloves Latex L Yellow Yellow (12323-26)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- NMC Individual Character Stencil 8" Number Set, PMC8-W (PMC8-W)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WERMA Buzzer, 115VAC, Black, 1-61/64" W, IP65 (15010067)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10901077)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- Werma Safety Alarms and Warnings