Shop All Audible & Visual Signaling Devices
This Product is Discontinued
Werma
Buzzer, 24VAC/DC, Black, 1-7/64" W, IP65 (Discontinued)
Mfr # 10701075
Zoro # G6050237
This Product is Discontinued
Key Features
- Housing Material Fiberglass
- Mounting Surface, Wall
- Height 2.4063 in
- Visual Indicator Type No Visual Indicator
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 10701075
- Zoro # G6050237
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.4063 in |
Depth | 1.9219 in |
Width | 1.1094 in |
Diameter | 1.1094 in |
Details
Item | Buzzer |
Housing Material | Fiberglass |
Mounting | Surface, Wall |
Visual Indicator Type | No Visual Indicator |
Color | Black |
Audible Alarm Type | Buzzer |
Voltage | 24V AC/DC |
Standards | CE, CUL |
Indoor/Outdoor | Indoor, Outdoor |
Decibels | 80 dB |
Sound Pattern | Pulse |
Flashes per Minute | 0 |
Features | Quick and Easy Installation |
Housing Color | black |
Vibrating | No |
Operating Temp. | -4 Degrees to 122 Degrees F |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 24V AC/DC, Decibels 80 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 2.4063 in, Width 1.1094 in, Depth 1.9219 in, Diameter 1.1094 in, Vibrating No, Housing Color Black, Housing Material Fiberglass, Flashes per Minute 0, Rating IP 65, Operating Temp. -4 Degrees to 122 Degrees F, Features Quick and Easy Installation, Standards CE, cUL, Color Black, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.