Shop All Audible & Visual Signaling Devices
Werma
Buzzer, 115VAC, Black, 1-61/64" W, IP65
Mfr # 15010067
Zoro # G6031197
original price:
$115.50
6% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type Beacon
- Housing Material Polycarbonate
- Voltage 115V AC
- Decibels 80 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 15010067
- Zoro # G6031197
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.9063 in |
Width | 1.9531 in |
Depth | 2.0938 in |
Diameter | 1.9531 in |
Details
Item | Buzzer |
Audible Alarm Type | Buzzer |
Visual Indicator Type | Beacon |
Housing Material | Polycarbonate |
Voltage | 115V AC |
Decibels | 80 dB |
Sound Pattern | Continuous/Pulse |
Color | Black |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface, Wall |
Standards | CE, CUL |
Housing Color | Red |
Flashes per Minute | 0 |
Vibrating | No |
Features | Tamper Proof When Installed |
Operating Temp. | -4 Degrees to 122 Degrees F |
Description
Audible Alarm Type Buzzer, Visual Indicator Type Beacon, Voltage 115V AC, Decibels 80 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 2.9063 in, Width 1.9531 in, Depth 2.0938 in, Diameter 1.9531 in, Vibrating No, Housing Color Red, Housing Material Polycarbonate, Flashes per Minute 0, Rating IP 65, Operating Temp. -4 Degrees to 122 Degrees F, Features Tamper Proof When Installed, Standards CE, cUL, Color Black, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- GVS-RPB RPB Safety GX4 Calibration Adapter (08-450)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit (HO-VTComplete)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10901077)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- Werma Audible & Visual Signaling Devices