Shop All Audible & Visual Signaling Devices
Werma
Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC
Mfr # 10700070
Zoro # G704218098
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Voltage 12V AC/DC, 24V AC/DC
- Decibels 80 dB
- Amps 8 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 10700070
- Zoro # G704218098
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 61 mm |
Width | 1.1094 in |
Depth | 1.9219 in |
Diameter | 28 mm |
Details
Item | Audible Alarm |
Audible Alarm Type | Buzzer |
Visual Indicator Type | No Visual Indicator |
Voltage | 12V AC/DC, 24V AC/DC |
Decibels | 80 dB |
Amps | 8 mA |
Color | Black |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Wall |
Lens Color | Not Available |
Housing Color | Black |
Housing Material | Fiberglass |
Lamp Life | 5,000 hr |
Vibrating | No |
Features | Minimal Current Consumption |
Operating Temp. | -20 Degrees to 50 Degrees C |
Standards | CE Certified, cULus Listed, UKCA, WEEE |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 12V AC/DC, 24V AC/DC, Decibels 80 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 61 mm, Width 1.1094 in, Depth 1.9219 in, Diameter 28 mm, Vibrating No, Lens Color Not Available, Housing Color Black, Housing Material Fiberglass, Lamp Life 5,000 hr, Rating IP65, Operating Temp. -20 Degrees to 50 Degrees C, Features Minimal Current Consumption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- SIGNMISSION OSHA Notice Sign, 14" Height, NOTICE Patrolled By Armed Security Guard Sign, Portrait (OS-NS-D-1014-V-16330)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- SERCO Communication Lights, Light Assembly Com (823-103)
- Werma Safety Alarms and Warnings