Shop All Audible & Visual Signaling Devices
Werma
Audible Alarm, 24V
Mfr # 10701070
Zoro # G104218100
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Decibels 80 dB
- Sound Pattern Pulse
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 10701070
- Zoro # G104218100
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.4063 in |
Width | 1.1094 in |
Depth | 1.9219 in |
Diameter | 1.1094 in |
Details
Item | Buzzer |
Audible Alarm Type | Buzzer |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V AC/DC |
Decibels | 80 dB |
Sound Pattern | Pulse |
Color | Black |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Wall |
Housing Material | Fiberglass |
Standards | CE Certified, cUL Listed |
Vibrating | No |
Features | Quick and Easy Installation |
Operating Temp. | -4 Degrees to 122 Degrees F |
Flashes per Minute | 0 |
Housing Color | Black |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 24V AC/DC, Decibels 80 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 2.4063 in, Width 1.1094 in, Depth 1.9219 in, Diameter 1.1094 in, Vibrating No, Housing Color Black, Housing Material Fiberglass, Flashes per Minute 0, Rating IP65, Operating Temp. -4 Degrees to 122 Degrees F, Features Quick and Easy Installation, Standards CE Certified, cUL Listed, Color Black, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- ZERO FRICTION Impact Universal-Fit Work Glove, Tan (WG41002)
- MAPA Chem & Liquid Gloves, Black, 11, 1 PR (286311)
- WERMA Audible Alarm, 115V (10701060)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Multi-Tone Sounder, 115 to 230VAC, White (14095060)
- POWERAMP Flashers, Flasher (7141-0058)
- Werma Safety Alarms and Warnings