Shop All Tower Lights
Werma
Adapter
Mfr # 97584002
Zoro # G6050149
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KombiSIGN 71/72 Series Tower Lights
- Type Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 97584002
- Zoro # G6050149
- Country of Origin Germany
- Category Tower Lights
Details
Item | Adapter |
For Use With | KombiSIGN 71/72 Series Tower Lights |
Type | Part |
Description
Adapter, For Use With KombiSIGN 71/72 Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XS, Grey, HPPE, Steel, PR (KCI2PU-01-XS)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B (4065-B)
- SIGNMISSION OSHA Sign Helmet Glasses And Vests Are W/ Symbol 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10658)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- Werma Safety Alarms and Warnings