Shop All Task Chairs
We'Re It
Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame
Mfr # MI1522-RED
Zoro # G506136514
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length Seat: 19"
- Width Seat: 20.25"
- Height Seat: 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand We'Re It
- MFR # MI1522-RED
- Zoro # G506136514
- Country of Origin China
- Category Task Chairs
Dimensions
Length | Seat: 19" |
Width | Seat: 20.25" |
Height | Seat: 3.5" |
Description
OFD Mesh It Black Mesh Back Task Chair with Red Fabric Molded Foam Seat, Height Adjustable Arms, Pneumatic Lift Control, Adjustable Ratchet Back, with Tilt/Lock, Seat Slider, Seat Angle, Back Angle and Tilt Tension Adjustment Knob, 5 Star Base with Dual Wheel Casters, 300 lb Weight Capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Laptop Stand, Black (48752)
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (OFD500F-GRY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (OFD500F-RED)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (MI1522-ECB)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (OFD500F-ECB)
- DREAMSEAT Curve Task Chair with Jacksonville Jaguars Primary Logo (XZOCCURVE-PSNFL20085)
- We'Re It Seating