Shop All Task Chairs
We'Re It
Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame
Mfr # OFD500F-BLK
Zoro # G206136562
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Seat: 20.5"
- Height Seat: 3.75"
- Length Seat: 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand We'Re It
- MFR # OFD500F-BLK
- Zoro # G206136562
- Country of Origin China
- Category Task Chairs
Dimensions
Width | Seat: 20.5" |
Height | Seat: 3.75" |
Length | Seat: 19.5" |
Description
OFD Mesh It Black Mesh Back Task Chair with Black Fabric Molded Foam Seat, Height Adjustable Arms, Pneumatic Lift Control, with Tilt/Lock, Tilt Tension Adjustment Knob, 5 Star Base with Dual Wheel Casters, 300 lb Weight Capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Linen Look, Grey (I 5604)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (OFD500F-GRY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (MI1522-RED)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (OFD500F-RED)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (MI1522-ECB)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (OFD500F-ECB)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- We'Re It Seating