Shop All Task Chairs
We'Re It
Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial
Mfr # MI1522-ECB
Zoro # G106136525
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Seat: 20.25"
- Height Seat: 3.5"
- Length Seat: 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand We'Re It
- MFR # MI1522-ECB
- Zoro # G106136525
- Country of Origin China
- Category Task Chairs
Dimensions
Width | Seat: 20.25" |
Height | Seat: 3.5" |
Length | Seat: 19" |
Description
OFD Mesh It Black Mesh Back Task Chair with Black Anti-Microbial Vinyl Molded Foam Seat, Height Adjustable Arms, Pneumatic Lift Control, Adjustable Ratchet Back, with Tilt/Lock, Seat Slider, Seat Angle, Back Angle and Tilt Tension Adjustment Knob, 5 Star Base with Dual Wheel Casters, 300 lb Weight Capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (OFD500F-ECB)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (MI1522-RED)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (OFD500F-GRY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (OFD500F-RED)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- We'Re It Office Chairs