Shop All Conference Room Tables
We'Re It
Desk it, Ultra Premium Series 47" Round Conference Table with Triangle Style Base, Grey Oak
Mfr # UP123-GO
Zoro # G706136581
product price: $290.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Width 47.00
- Length 47.00
- Height 29.50
- Tabletop Material Laminate
- Finish Gray Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand We'Re It
- MFR # UP123-GO
- Zoro # G706136581
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 47.00 |
Length | 47.00 |
Height | 29.50 |
Details
Item | Conference Table |
Tabletop Material | Laminate |
Finish | Gray Oak |
Type | Unique Triangle Style Conference Base |
Standards | BIFMA |
Includes | Conference table |
Features | Round shape |
Color | Gray |
Top Thickness | 1.20 |
Description
, 47" with 1.5" Thick Top, Triangle Shaped Base with Adjustable Glides, Grey Oak Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- TRUE Hinge Pin (832103)
- WE'RE IT Desk it, Ultra Premium Series 10'x4' Rectangular Powered Conference Table, Wire Management, Grey Oak (UP12048-GO)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-MHG-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MH)
- SKUTCHI DESIGNS 8 Person Arc Rectangle Conference Table, Metal T-Legs, Harmony Series, 7 Ft, Asian Night (HAR-AREC-46X84-T-ASIANNIGHT)
- We'Re It Conference Room Tables