Shop All File Cabinets
We'Re It
Desk it, Ultra Premium Series 34" 2 Drawer Locking Lateral File with File Bars, Grey Oak
Mfr # UP112-GO
Zoro # G706136574
product price: $515.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Laminate
- Overall Height 29.5
- Depth 1.20
- Finish Gray Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand We'Re It
- MFR # UP112-GO
- Zoro # G706136574
- Country of Origin China
- Category File Cabinets
Dimensions
Overall Height | 29.5 |
Depth | 1.20 |
Overall Width | 18 |
Details
Color | Gray |
Material | Laminate |
Finish | Gray Oak |
Features | Locking drawers |
Includes | Lateral file |
Item | Lateral File |
Standards | BIFMA |
Handle Design | Brushed Silver 7.75 Inch Handle |
Description
Ultra-Premium 2 Drawer Lateral File, 35.25"W x 22"D, File Bars allow for 2 Rows of Letter Front Facing Filing or Legal Filing Side to Side, Brushed Silver Drawer Pulls, Grey Oak Laminate Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H694.L.Q)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- ALERA 34" W 2 Drawer File Cabinet, Modern Walnut, Legal/Letter (ALEVA513622WA)
- GEC Global„¢ Vertical File Letter Size 4 Drawer 25"D, Light Gray (25-401LGR)
- We'Re It File Cabinets