Shop All Desks
We'Re It
89 W X 29.5 H, Gray, Laminate
Mfr # UP723648FGL-FPS
Zoro # G706136567
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Overall Width 89
- Overall Height 29.5
- Finish Gray Oak
- Color Gray
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 89 |
Overall Height | 29.5 |
Length | 71.00 |
Details
Item | Desk Set |
Finish | Gray Oak |
Color | Gray |
Material | Laminate |
Weight | 406 |
Standards | BIFMA |
Includes | Bow-front desk, pedestal, modesty panel, return |
Features | Pedestal storage, modesty panel |
Top Thickness | Textured 1.2" Thick Laminate Tops in Gray Oak |
Description
Ultra-Premium Executive L-Set with Bow Front Main with Box/Box/File Drawer Pedestal, 48 x 24 Return Unit with File/File Drawer Pedestal, Grey Oak Laminate with 1.25" Thick Tops, 7.75" Brushed Silver Drawer Pulls, and Finished inside Drawer Interiors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- FLASH FURNITURE Sled Stack Chair, Plstc, Prforatd Back, Blk (RUT-498A-BLACK-GG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- WE'RE IT 71 W X 78 H, Gray, Laminate (UP169180FF)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL12BLK6030-WNB)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-459)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, metal (VL22WH4824-459)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL23BS7230-6307)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Natural (I 7628)
- We'Re It Desks