Shop All Desks
We'Re It
71 W X 78 H, Gray, Laminate
Mfr # UP169180FF
Zoro # G006136564
product price: $1,320.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,320.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Height 78
- Finish Gray Oak
- Color Gray
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Height | 78 |
Length | 78.00 |
Details
Item | Desk Set |
Finish | Gray Oak |
Color | Gray |
Material | Laminate |
Weight | 421 |
Standards | BIFMA |
Features | Storage, drawers, pedestal |
Top Thickness | Textured 1.2" Thick Laminate Tops in Gray Oak |
Includes | Reception desk, return, file pedestal |
Description
Ultra-Premium Executive Reception Station with 72 x 30 Main with Floating Glass Top Counter and 42 x 24 Return with Privacy Panel and File/File Drawer Pedestal, Grey Oak Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D X 60" W X 30 in H (H38155.B9.Q)
- CORRELL Café tables (HPL) (BCT3048-38)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL23BS7230-6307)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-459)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 113 W X 65 H, Gray, Laminate (UPBFU7248FG)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL22WH7230-459)
- WE'RE IT 30 W X 46.25 H, White, Metal, reclaimed wood (VL22WH6030-RW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7372)
- We'Re It Desks